Charlotte Pipe & Foundry PVC003211600HA Elbow 45 deg PVC Dwv 6 in.

  • Mfr # 4090197

  • Zoro # G503978797


product price:  $49.39
/ea

Key Features

Specific Fitting Shape
45 Degrees
Fitting Schedule/Class
40
Connection Size
6 in; 6 in
Pipe Fitting Diameter
6 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4090197
Zoro #
G503978797
UPC #
611942034055
Country of Origin
China

Dimensions

Connection Size
6 in; 6 in
Pipe Fitting Diameter
6 in

Details

Specific Fitting Shape
45 Degrees
Fitting Schedule/Class
40
Color
White
Pipe Fitting Material
PVC
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311, NSF STANDARD 14

Description

Specifications
  • Dimension: 7.3" H x 8.3" W x 12.3" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.