Charlotte Pipe & Foundry PVC004001600 PVC Dwv Sanitary Tee 6 in.

  • Mfr # 4269809

  • Zoro # G803913788


product price:  $79.89
/ea
Free Shipping & Returns

Key Features

Connection Size
6 in
Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Pipe Fitting Material
PVC
Temp. Range
32 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4269809
Zoro #
G803913788
UPC #
611942034673
Country of Origin
China

Dimensions

Connection Size
6 in
Pipe Fitting Diameter
6 in

Details

Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Pipe Fitting Material
PVC
Temp. Range
32 to 140°F
Color
White

Description

Features
  • 6" H x H x H Meets all applicable sanitary codes NSF-UPC Bulk Retailer request.
Specifications
  • Dimension: 10.1" H x 7" W x 11.1" L
  • Weight: 3.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.