Charlotte Pipe & Foundry PVC004281000HA PVC Double Sanitary Tee; 3 x 3 x 3 x 3 in.

  • Mfr # 47545

  • Zoro # G703755174


product price:  $30.25
/ea

Key Features

Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311
Pipe Fitting Diameter
3 in
Color
White
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47545
Zoro #
G703755174
UPC #
611942035113
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
3 in

Details

Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311
Color
White
Pipe Schedule
40
Max. Temp.
140°F

Description

Features
  • Schedule 40 H x H x H x H 140 deg. F max. Non-pressure Bulk 3" x 3" x 3" x 3"
Specifications
  • Dimension: 7.9" H x 4" W x 9.1" L
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.