Charlotte Pipe & Foundry PVC004281200HA Double Sanitary PVC Tee; 4 in.

  • Mfr # 47546

  • Zoro # G904031640


product price:  $43.95
/ea

Key Features

Fitting Schedule/Class
40
Connection Size
4 in; 4 in; 4 in; 4 in
Temp. Range
32 to 140°F
Pipe Fitting Diameter
4 in
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311, NSF STANDARD 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47546
Zoro #
G904031640
UPC #
611942035120
Country of Origin
United States

Dimensions

Connection Size
4 in; 4 in; 4 in; 4 in
Pipe Fitting Diameter
4 in

Details

Fitting Schedule/Class
40
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311, NSF STANDARD 14
Color
White
Pipe Fitting Material
PVC

Description

Double Sanitary Tee 4"x4"x4"x4"PVC/DWV DOUBLE SANITARY TEE Schedule 40 H x H x H x H 140 deg. F max. Non-pressure Bulk 4" x 4" x 4" x 4"

Features
  • PVC/DWV DOUBLE SANITARY TEE Schedule 40 H x H x H x H 140 deg. F max. Non-pressure Bulk 4" x 4" x 4" x 4"
Specifications
  • Dimension: 5.2" H x 11.4" W x 9.8" L
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.