Charlotte Pipe & Foundry PVC00444X1200HA Clean Out Tee 4 in. Hxhxfpt

  • Mfr # 48473

  • Zoro # G003978617


product price:  $37.39
/ea

Key Features

Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Temp. Range
32 to 140°F
Basic Fitting Material
PVC
Pipe Schedule
40
Outside Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48473
Zoro #
G003978617
UPC #
611942035427
Country of Origin
China

Dimensions

Outside Dia.
4 in

Details

Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Temp. Range
32 to 140°F
Basic Fitting Material
PVC
Pipe Schedule
40

Description

Specifications
  • Dimension: 8.5" H x 5" W x 6.9" L
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.