Charlotte Pipe & Foundry PVC006001600 6 in. PVC Dwv Wye

  • Mfr # 4269817

  • Zoro # G003896409


product price:  $73.19
/ea

Key Features

Color
White
Pipe Schedule
40
Pipe Fitting Material
PVC
Max. Temp.
140°F
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4269817
Zoro #
G003896409
UPC #
611942036110
Country of Origin
China

Dimensions

Pipe Fitting Diameter
6 in

Details

Color
White
Pipe Schedule
40
Pipe Fitting Material
PVC
Max. Temp.
140°F
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311

Description

Features
  • 6" H x H x H Meets all applicable sanitary codes NSF-UPC Bulk Retailer request.
Specifications
  • Dimension: 12.5" H x 6" W x 11" L
  • Weight: 3.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.