Charlotte Pipe & Foundry PVC006111000HA 3 in. PVC-DWV Double Wye

  • Mfr # 4019352

  • Zoro # G303754850


product price:  $42.65
/ea

Key Features

Connection Size
3 in
Pipe Schedule
40
Temp. Range
32 to 140°F
Color
White
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4019352
Zoro #
G303754850
UPC #
611942036394
Country of Origin
United States

Dimensions

Connection Size
3 in
Pipe Fitting Diameter
3 in

Details

Pipe Schedule
40
Temp. Range
32 to 140°F
Color
White
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Pipe Fitting Material
PVC
Fitting Style
45 Degrees

Description

Features
  • Size: 3"
  • H x H x H x H
  • Non-pressure
  • 140 deg F Max
Specifications
  • Dimension: 4.2" H x 12" W x 0.8" L
  • Weight: 2.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.