Charlotte Pipe & Foundry PVC006111200HA 4 in. PVC Double Wye Fitting

  • Mfr # 4019360

  • Zoro # G903978694


product price:  $44.99
/ea

Key Features

Connection Size
4 in
Pipe Fitting Diameter
4 in
Fitting Style
45 Degrees
Color
White
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4019360
Zoro #
G903978694
UPC #
611942036400
Country of Origin
China

Dimensions

Connection Size
4 in
Pipe Fitting Diameter
4 in

Details

Fitting Style
45 Degrees
Color
White
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC
Pipe Schedule
40

Description

Features
  • PVC Schedule 40 is highly durable, with high tensile and impact strength
  • It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core
  • For DWV applications, gradual sloping DWV fittings must be used
  • Not intended for pressure use
  • Used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
Specifications
  • Diemension: 5.3" H x 15.8" W x 11.8" L
  • Weight: 4.1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.