Charlotte Pipe & Foundry PVC021070700 1 x 0.5 in. Schedule 40 PVC Reducer Bushing

  • Mfr # 44301

  • Zoro # G803954538


product price:  $22.75
/ea

Key Features

Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2466
Color
White
Max. Temp.
140°F
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44301
Zoro #
G803954538
UPC #
611942079148
Country of Origin
China

Details

Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2466
Color
White
Max. Temp.
140°F
Pipe Fitting Material
PVC

Description

Features
  • Spg x S Meets ASTM D-2466 White 1" x 1/2"
Specifications
  • Dimension: 1.4" H x 1" W x 1" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.