
Charlotte Pipe & Foundry PVC021170800 PVC Pipe Cap White 0.5 in. - Pack of 25
Mfr # 44910
Zoro # G303979116
product price: $37.59
/eaKey Features
Fitting Schedule/Class
40
Connection Size
1/2 in
Temp. Range
32 to 140°F
Color
White
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44910
Zoro #
G303979116
UPC #
611942073047
Country of Origin
China
Dimensions
Connection Size
1/2 in
Pipe Fitting Diameter
1/2 in
Details
Fitting Schedule/Class
40
Temp. Range
32 to 140°F
Color
White
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Pipe Fitting Material
PVC
Description
Features
- Meets ASTM D-2466
- White
- PVC
- 1/2" FPT
- Bulk
- Dimension: 7" H x 6.5" W x 3.8" L
- Weight: 1.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.