Charlotte Pipe & Foundry PVC021181000 0.75 in. Slip Schedule 40 PVC Plug - Pack of 50

  • Mfr # 44848

  • Zoro # G003979195


product price:  $75.95
/ea

Key Features

Connection Size
3/4 in
Pipe Fitting Diameter
3/4 in
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 to 140°F
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44848
Zoro #
G003979195
UPC #
611942082605
Country of Origin
China

Dimensions

Connection Size
3/4 in
Pipe Fitting Diameter
3/4 in

Details

Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 to 140°F
Color
White
Pipe Schedule
40
Pipe Fitting Material
PVC

Description

Features
  • Meets ASTM D-2466 White Bulk 3/4' Spg
Specifications
  • Dimension: 7" H x 6" W x 3.8" L
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.