Charlotte Pipe & Foundry PVC024014300 PVC Schedule 40 Reducing Tee 1.5 x 0.5 in. FPT

  • Mfr # 45849

  • Zoro # G103896958


product price:  $29.15
/ea

Key Features

Connection Size
1-1/2 in; 1/2 in
Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Color
White
Temp. Range
32 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45849
Zoro #
G103896958
UPC #
611942039159
Country of Origin
China

Dimensions

Connection Size
1-1/2 in; 1/2 in

Details

Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Color
White
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC

Description

Features
  • Color: White
  • 1 Diameter: 1-1/2"
  • Schedule Type Number: Schedule 40
  • End 2 Diameter: 1-1/2"
  • End 2 Type: Slip
  • End 3 Diameter: 1/2"
  • End 3 Type: FPT
  • End 1 Type: Slip
  • Material: PVC
  • Fits For: For Pressure Applications
  • Outlet: S
  • Compatible Pipe Material: PVC
Specifications
  • Dimension: 3" H x 2.3" W x 3.5" L
  • Weight: 0.2 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.