Charlotte Pipe PVC 08300 1000HA .5 in. 90 Degree Slip x Slip Elbow
- Mfr # 649092
- Zoro # G004015168
product price:Â
$
18.75
/ea
Key Features
Max. Temp.
140 Degrees F
Standards
ASTM D 1784, ASTM D 2467, ASTM D 2464, ASTM F 1970
Pipe Fitting Diameter
0.5 in
Pipe Schedule
80
Pipe Fitting Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 649092
- Zoro #
- G004015168
- UPC #
- 611942053759
- Country of Origin
- United States
Dimensions
- Pipe Fitting Diameter
- 0.5 in
Details
- Max. Temp.
- 140 Degrees F
- Standards
- ASTM D 1784, ASTM D 2467, ASTM D 2464, ASTM F 1970
- Pipe Schedule
- 80
- Pipe Fitting Material
- PVC
- Color
- Dark Gray
Description
Features
- 0.5 in. PVC Schedule 80 90 Degree Elbow
- Slip x Slip
- Universal Part No. 806-005
- Color - Gray
- Dimension - 1.5 L x 0.7 W x 1.5 H in.
- Item Weight - 0.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.