Charlotte Pipe PVC 08302 1400 1 in. PVC Schedule 80 90 Degree Thread x Thread Elbow

  • Mfr # 649373

  • Zoro # G003902056


product price: $36.75
/ea

Key Features

Connection Size
1 in
Standards
ASTM D 1784, ASTM D 2467, ASTM D 2464, ASTM F 1970; NSF STANDARD 14, NSF STANDARD 61
Pipe Fitting Material
PVC
Fitting Style
90 Degrees
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649373
Zoro #
G003902056
UPC #
611942075980
Country of Origin
United States

Dimensions

Connection Size
1 in
Pipe Fitting Diameter
1 in

Details

Standards
ASTM D 1784, ASTM D 2467, ASTM D 2464, ASTM F 1970; NSF STANDARD 14, NSF STANDARD 61
Pipe Fitting Material
PVC
Fitting Style
90 Degrees
Pipe Schedule
80
Color
Dark Gray
Temp. Range
32 to 140°F

Description

Features
  • 1 in. PVC Schedule 80
  • 90 degree Elbow
  • Female Pipe Thread x Female Pipe Thread. Universal Part No. 817-010
  • Color - Gray
  • Dimension - 2.5 L x 1.8 W x 2.5 H in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.