Charlotte Pipe PVC00100 1600HA 6 in. PVC Coupling

  • Mfr # 4090163

  • Zoro # G103979248


product price: $41.69
/ea

Key Features

Connection Size
6 in
Color
White
Pipe Fitting Diameter
6 in
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4090163
Zoro #
G103979248
UPC #
611942031931
Country of Origin
China

Dimensions

Connection Size
6 in
Pipe Fitting Diameter
6 in

Details

Color
White
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Pipe Schedule
40
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC

Description

Features
  • Schedule Type Number: Schedule 40
  • End 1 Type: Hub
  • End 2 Diameter: 6 in.
  • End 2 Type: Hub
  • End 1 Diameter: 6 in.
  • Material: PVC
  • Product Type: Coupling
  • Fits For: For Drain, Waste and Vent Applications
  • Color Family: White
  • Compatible Pipe Material: PVC
  • Outlet: Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.