Charlotte Pipe PVC003191200HA 4 in. 60 Degree Elbow

  • Mfr # 46352

  • Zoro # G104032232


product price: $29.49
/ea

Key Features

Pipe Fitting Material
PVC
Specific Fitting Shape
60 Degree Elbow
Fitting Schedule/Class
40
Pipe Size - Pipe Fitting
4 in
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311, NSF STANDARD 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46352
Zoro #
G104032232
UPC #
611942033959
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in

Details

Pipe Fitting Material
PVC
Specific Fitting Shape
60 Degree Elbow
Fitting Schedule/Class
40
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311, NSF STANDARD 14
Temp. Range
32 to 140°F
Color
White

Description

Features
  • Schedule Type Number: Schedule 40
  • End 1 Diameter: 4 in.
  • End 2 Diameter: 4 in.
  • End 2 Type: Hub
  • Bend Degree: 60 deg.
  • End 1 Type: Hub
  • Material: PVC
  • Product Type: Elbow
  • Fits For: For Drain, Waste and Vent Applications
  • Compatible Pipe Material: PVC
  • Outlet: H
  • Color Family: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.