Charlotte Pipe PVC02400C0800HA 0.75 x 0.75 x 0.75 in. White Schedule 40 PVC Tee

  • Mfr # 4404992

  • Zoro # G703913857


product price:  $26.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4404992
Zoro #
G703913857
UPC #
611942134496
Country of Origin
China

Description

Features
  • End 1 Diameter: 3/4 in.
  • End 1 Type: Slip
  • End 2 Diameter: 3/4 in.
  • End 2 Type: Slip
  • End 3 Diameter: 3/4 in.
  • End 3 Type: Slip
  • Schedule Type Number: Schedule 40
  • Material: PVC
  • Product Type: Tee
  • Application: Used for Cold Water Pressure
  • Outlet: Slip
  • Compatible Pipe Material: PVC
  • Color Family: White
  • Fits For: For Cold Water Pressure Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.