Charlotte Pipe Schedule 30 3 in. Hub X 1-1/2 in. D Hub PVC Reducing Bushing 1 pk

  • Mfr # PVC011120600

  • Zoro # G3876447


product price:  $9.49
/ea

Key Features

Fitting Schedule/Class
Schedule 30
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVC011120600
Zoro #
G3876447
UPC #
611942037315
Country of Origin
United States

Details

Fitting Schedule/Class
Schedule 30
Item
PVC Pipe Fitting
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 30

Description

PVC Schedule 30 Thin-Wall Pipe and Fittings are for drain, waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. PVC Schedule 30 Thin-Wall is lightweight, non-toxic. There is no rusting or corroding offering years of trouble-free service. It is commonly used in drainage applications such as residential gutter run off and DWV. Installation requires primer and solvent cement.


  • • Conforms to meet standards: ASTM D 1784, ASTM D 2665, ASTM D 3311 and NSF 14
  • • White fittings that are used in potable water applications only
  • • Intended for pressure use
  • • PVC schedule 40 pipe and pressure fittings are used in irrigation, underground sprinkler systems, swimming pools, outdoor applications and cold water supply lines
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.