Charlotte Pipe Schedule 30 3 in. Spigot X 2 in. D Hub PVC Reducing Bushing 1 pk

  • Mfr # PVC011120800

  • Zoro # G3877409


product price:  $9.45
/ea

Key Features

Fitting Schedule/Class
Schedule 30
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVC011120800
Zoro #
G3877409
UPC #
611942037322
Country of Origin
United States

Details

Fitting Schedule/Class
Schedule 30
Item
PVC Pipe Fitting
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 30

Description

PVC Schedule 30 Thin-Wall Pipe and Fittings are for drain, waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. PVC Schedule 30 Thin-Wall is lightweight, non-toxic. There is no rusting or corroding offering years of trouble-free service. It is commonly used in drainage applications such as residential gutter run off and DWV. Installation requires primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *


  • • Conforms to meet Standards: ASTM D 1784, ASTM D 2665, ASTM D 3311 and NSF 14
  • • White fittings that are used in potable water applications only
  • • Intended for pressure use
  • • PVC schedule 40 pipe and pressure fittings are used in irrigation, underground sprinkler systems, swimming pools, outdoor applications and cold water supply lines
  • • For use where systems will not exceed 140 F max
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.