Charlotte Pipe Schedule 40 1-1/2 in. Hub X 1-1/2 in. D Slip PVC P-Trap with Union 1 pk
- Mfr # PVC00711P0600
- Zoro # G3877856
product price:
$
15.29
/ea
Key Features
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVC00711P0600
- Zoro #
- G3877856
- UPC #
- 611942036943
- Country of Origin
- United States
- Item
- PVC DWV Fitting
- Pipe Fitting Material
- PVC
- Material
- PVC
- Fitting Schedule Class
- Schedule 40
Description
PVC DWV fittings are for drain, waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting, and be installed with solvent cementing, threading, flanging, and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
- • Conforms to meet Standards: ASTM D 1784, ASTM D 2665, ASTM D 3311 and NSF 14
- • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- • Not intended for pressure use
- • For use where systems will not exceed 140 degree F.
- • PVC is lightweight and easy to install
- • Require no special tools for cutting and to be installed with solvent cement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.