Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
Create Account
Charlotte Pipe Schedule 40 1-1/4 in. Hub X 1-1/4 in. D Hub PVC Coupling 1 pk
- Mfr # PVC001000600
- Zoro # G3874922
product price:
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVC001000600
- Zoro #
- G3874922
- UPC #
- 611942031887
- Country of Origin
- United States
- Item
- PVC DWV Fitting
- Material
- PVC
- Pipe Fitting Material
- PVC
- Fitting Schedule Class
- Schedule 40
Description
PVC DWV White fittings used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing, threading, flanging and roll-grooved joining.
- • Conforms to meet standards - ASTM D 1784, ASTM D 2665, ASTM D 3311 and NSF 14
- • Not intended for pressure use
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.