Charlotte Pipe Schedule 40 1-1/4 in. MPT X 1 in. D Slip PVC Pipe Adapter 1 pk

  • Mfr # PVC 02110 1000

  • Zoro # G3877031


product price:  $7.39
/ea

Key Features

Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PVC 02110 1000
Zoro #
G3877031
UPC #
611942038442
Country of Origin
United States

Details

Fitting Schedule/Class
Schedule 40
Item
PVC Pipe Fitting
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40

Description

PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient, with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *


  • • Conforms to meet Standards: ASTM D 1784, ASTM D 2466, NSF 14 and 61
  • • White fittings that are used in potable water applications only
  • • Intended for pressure use
  • • PVC schedule 40 pipe and pressure fittings are used in irrigation, underground sprinkler systems, swimming pools, outdoor applications and cold water supply lines
  • • For use where systems will not exceed 140 degree F.
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.