Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
Create Account
Charlotte Pipe Schedule 40 1-1/4 in. Spigot X 1-1/4 in. D Slip PVC 90 Degree Street Elbow 1 pk
- Mfr # PVC 02304 1000
- Zoro # G3874301
product price:
$
8.19
/ea
Key Features
Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVC 02304 1000
- Zoro #
- G3874301
- UPC #
- 611942081622
- Country of Origin
- United States
- Fitting Schedule/Class
- Schedule 40
- Item
- PVC Pipe Fitting
- Pipe Fitting Material
- PVC
- Material
- PVC
- Fitting Schedule Class
- Schedule 40
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient, with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
- • Conforms to meet Standards: ASTM D 1784, ASTM D 2466, NSF 14 and 61
- • White fittings that are used in potable water applications only
- • Intended for pressure use
- • PVC schedule 40 pipe and pressure fittings are used in irrigation, underground sprinkler systems, swimming pools, outdoor applications and cold water supply lines
- • For use where systems will not exceed 140 degree F.
- • Require no special tools for cutting and to be installed with solvent cement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.