Charlotte Pipe Schedule 40 1 in. MPT X 3/4 in. D Slip PVC Pipe Adapter 1 pk

  • Mfr # PVC 02110 0800

  • Zoro # G505285602


product price:  $2.79
/ea
Sold in multiples of 25 for $69.75

Key Features

Connection Size
1 in, 3/4 in
Material
PVC
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVC 02110 0800
Zoro #
G505285602
UPC #
611942038435
Country of Origin
United States

Dimensions

Connection Size
1 in, 3/4 in

Details

Material
PVC
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Color
White
Pipe Schedule
40

Description

PVC Schedule 40 is highly durable, with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications, gradual sloping DWV fittings must be used.


  • • Fits for plastic drain, waste and vent pipe and fittings
  • • White fittings that are used in potable water applications only
  • • Intended for pressure use
  • • Energy is efficient
  • • For use where systems will not exceed 140 degree F
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.