Charlotte Pipe Schedule 40 1/2 in. Slip X 1 in. D Slip PVC Reducing Tee 1 pk

  • Mfr # PVC 02400 4350

  • Zoro # G3874478


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PVC 02400 4350
Zoro #
G3874478
UPC #
611942039012
Country of Origin
United States

Details

Fitting Schedule/Class
Schedule 40
Item
PVC Pipe Fitting
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40

Description

PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient, with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *


  • • Conforms to meet Standards: ASTM D 1784, ASTM D 2466, NSF 14 and 61
  • • White fittings that are used in potable water applications only
  • • Intended for pressure use
  • • PVC schedule 40 pipe and pressure fittings are used in irrigation, underground sprinkler systems, swimming pools, outdoor applications and cold water supply lines
  • • For use where systems will not exceed 140 degree F.
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.