Charlotte Pipe Schedule 40 2 in. Hub X 2 in. D Hub PVC Elbow 1 pk

  • Mfr # PVC003240800

  • Zoro # G3873041


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Fitting Schedule/Class
Schedule 40
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVC003240800
Zoro #
G3873041
UPC #
611942034178
Country of Origin
United States

Details

Fitting Schedule/Class
Schedule 40
Item
PVC Pipe Fitting
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 30

Description

PVC Schedule 40 is highly durable, with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications, gradual sloping DWV fittings must be used.


  • • Fits for plastic drain, waste and vent pipe and fittings
  • • White fittings used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • • Not intended for pressure use
  • • Energy is efficient
  • • For use where systems will not exceed 140 degree F
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.