Charlotte Pipe Schedule 40 2 in. Hub X 2 in. D Hub PVC Wye 1 pk

  • Mfr # PVC006001000

  • Zoro # G3874146


product price:  $11.39
/ea

Key Features

Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC006001000
Zoro #
G3874146
UPC #
611942036080
Country of Origin
United States

Details

Item
PVC DWV Fitting
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40

Description

PVC DWV fittings are for drain, waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting, and be installed with solvent cementing, threading, flanging, and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *


  • • Conforms to meet Standards: ASTM D 1784, ASTM D 2665, ASTM D 3311 and NSF 14
  • • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • • Not intended for pressure use
  • • For use where systems will not exceed 140 F
  • • PVC is lightweight and easy to install
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.