Charlotte Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Reducing Tee 1 pk

  • Mfr # PVC 02400 4000

  • Zoro # G405265865


product price:  $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Connection Size
3/4 in, 3/4 in, 1/2 in
Temp. Range
32 to 140°F
Material
PVC
Pipe Schedule
40
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PVC 02400 4000
Zoro #
G405265865
UPC #
611942039005
Country of Origin
United States

Dimensions

Connection Size
3/4 in, 3/4 in, 1/2 in

Details

Temp. Range
32 to 140°F
Material
PVC
Pipe Schedule
40
Color
White
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61

Description

PVC schedule 40 is highly durable, with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV foam core. Installation requires the use of primer and solvent cement. For DWV applications, gradual sloping DWV fittings must be used.


  • • Fits for plastic drain, waste and vent pipe and fittings
  • • White fittings that are used in potable water applications only
  • • Intended for pressure use
  • • Energy is efficient
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.