Charlotte Pipe Schedule 40 4 in. Hub X 4 in. D Hub PVC Sanitary Tee 1 pk

  • Mfr # PVC004012000

  • Zoro # G3874450


product price:  $25.45
/ea

Key Features

Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVC004012000
Zoro #
G3874450
UPC #
611942034765
Country of Origin
United States

Details

Item
PVC DWV Fitting
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40

Description

PVC DWV fittings are for drain, waste and vent purposes, they are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing, threading, flanging and roll-grooved joining.


  • • Conforms to meet standards ASTM D 1784, ASTM D 2665, ASTM D 3311 and NSF 14
  • • White fittings used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • • Not intended for pressure use
  • • For use where systems will not exceed 140 degree F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.