Charlotte Pipe Schedule 40 4 in. Slip X 4 in. D Slip PVC Elbow 1 pk

  • Mfr # PVC 02309 2000

  • Zoro # G3874697


product price:  $18.99
/ea

Key Features

Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVC 02309 2000
Zoro #
G3874697
UPC #
611942038893
Country of Origin
United States

Details

Fitting Schedule/Class
Schedule 40
Item
PVC Pipe Fitting
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40

Description

PVC Schedule 40 is highly durable, with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications, gradual sloping DWV fittings must be used.


  • • Fits for plastic drain, waste and vent pipe and fittings
  • • White fittings that are used in potable water applications only
  • • Intended for pressure use
  • • Energy is efficient
  • • For use where systems will not exceed 140 degree F
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.