This item is Discontinued.

Charlotte Pipe And Foundry CPVC Adapter, Schedule 80, 1/2" Pipe Size, CTS x MIP 1WKD9

CPVC Adapter, Schedule 80, 1/2" Pipe Size, CTS x MIP (Discontinued)

  • Mfr # 1WKD9
  • Zoro # G0606313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WKD9
Zoro #
G0606313
UPC #
032888121157
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Item
Adapter
Pipe Fitting Material
CPVC
Specific Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
CTS x MIP
Standards
NSF Certified
Color
White
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Adapter
Max. Temp.
180 Degrees F
Pipe Fitting Connection Type
CTS x MIP
Max. Pressure
200 psi
Schedule
80
Fitting Side B Type
MIP
Fitting Side A Type
CTS

Description

Adapter, CPVC, 80, 1/2 in, CTS, 1/2 in, MIP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.