ELBOW 45 2 in. SXS SCH40

  • Mfr # PVC 02309 1600

  • Zoro # G110722998


product price: $8.39
/ea

Key Features

Connection Size
2 in
Pipe Fitting Diameter
2 in
Pipe Schedule
40
Pipe Fitting Material
PVC
Fitting Style
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC 02309 1600
Zoro #
G110722998
UPC #
611942038879
Country of Origin
United States

Dimensions

Connection Size
2 in
Pipe Fitting Diameter
2 in

Details

Pipe Schedule
40
Pipe Fitting Material
PVC
Fitting Style
45 Degrees
Color
White
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 to 140°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.