Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Bushing 1.5 x 1.25 in.

  • Mfr # 48353

  • Zoro # G010664480


product price: $18.55
/ea

Key Features

Fitting Schedule/Class
40
Connection Size
1-1/2 in; 1-1/4 in
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311, NSF STANDARD 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48353
Zoro #
G010664480
UPC #
611942032617
Country of Origin
China

Dimensions

Connection Size
1-1/2 in; 1-1/4 in

Details

Fitting Schedule/Class
40
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311, NSF STANDARD 14
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.