This item is Discontinued.

Charlotte Pipe And Foundry Mueller Streamline 1/2 in. PVC Sch. 40 90-Degree Spigot x S Street Elbow 409-005

This item is Discontinued.

Charlotte Pipe And Foundry

Mueller Streamline 1/2 in. PVC Sch. 40 90-Degree Spigot x S Street Elbow (Discontinued)

Mfr # 409-005
Zoro # G109880364
UPC # 611942079537
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
409-005
Zoro #
G109880364
UPC #
611942079537
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
1/2 in

Details

Fitting Material
PVC

Description

PVC Sch. 40 fitting are for pressure systems where temperatures will not exceed 140 DegF. They are highly resilient, with high-tensile and high-impact strength. PVC Sch. 40 has better sound deadening qualities than PVC Sch. 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.Conforms to meet standards: ASTM D 1784, ASTM D 2466, NSF 14 and 61White fittings that are used in potable water applications onlyIntended for pressure useEasy to installMaximum working temperature of 140 DegFRequire no special tools for cutting and to be installed with solvent cement. Warning: This product can expose you to chemicals including titanium dioxide and carbon black which are known to the State of California to cause cancer and birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.