Zoro Homepage
This item is Discontinued.
Charlotte Pipe And Foundry PVC Cleanout Adapter, FNPT x Spigot, 4" Pipe Size 1WJK7

PVC Cleanout Adapter, FNPT x Spigot, 4" Pipe Size (Discontinued)

  • Mfr # 1WJK7
  • Zoro # G2505535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJK7
Zoro #
G2505535
UPC #
012871033377
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
4 in
Fitting Side B Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Cleanout Adapter
Pipe Fitting Material
PVC
Fitting Connection Type
FNPT x Spigot
Fitting Schedule/Class
Schedule DWV
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Item
Cleanout Adapter
Fittings Sub-Category
Adapters
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Cleanout Adapter
Pipe Fitting Connection Type
FNPT x Spigot
Pipe Fitting Schedule/Class
Schedule DWV
Color
White
Standards
ASTM D1784, Cell Class 12454
Fitting Side B Gender
Male
Fitting Side B Type
Spigot
Schedule
Schedule DWV
Fitting Side A Gender
Female
Fitting Side A Type
NPT

Description

Cleanout Adapter, PVC, Schedule DWV, 4 in, Female, NPT, 4 in, Male, Spigot, 4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.