Zoro Homepage
This item is Discontinued.
Charlotte Pipe And Foundry PVC Coupling, Hub, 4" Pipe Size 1WJK2

PVC Coupling, Hub, 4" Pipe Size (Discontinued)

  • Mfr # 1WJK2
  • Zoro # G0489142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJK2
Zoro #
G0489142
UPC #
012871033261
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
4"
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
PVC
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule SDR 35
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Item
Coupling
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Schedule SDR 35
Specific Pipe Fitting Shape
Coupling
Color
White
Max. Temp.
140 Degrees F
Standards
Cell Class 12454, ASTM D3034, D2729, D1784
Pipe Fitting Connection Type
Hub
Schedule
Schedule SDR 35
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Fitting Side B Type
Socket

Description

Coupling, PVC, Schedule SDR 35, 4 in, Female, Socket, 4 in, Female, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.