Zoro Homepage
This item is Discontinued.
Charlotte Pipe And Foundry PVC Drain Gate, Spigot, 4" Pipe Size 03355

PVC Drain Gate, Spigot, 4" Pipe Size (Discontinued)

  • Mfr # 03355
  • Zoro # G1619676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03355
Zoro #
G1619676
UPC #
012871033551
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Fitting Side A Outside Diameter
4 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Drain Gate
Pipe Fitting Material
PVC
Fitting Connection Type
Spigot
Fitting Schedule/Class
Schedule SDR 35
Basic Pipe Fitting Shape
Cover
Basic Pipe Fitting Material
Plastic
Item
Drain Gate
Max. Temp.
140 Degrees F
Standards
ASTM D3034
Pipe Fitting Connection Type
Spigot
Fittings Sub-Category
Covers
Pipe Fitting Schedule/Class
Schedule SDR 35
Specific Pipe Fitting Shape
Drain Gate
Color
White
Application
Air, Water
Schedule
Schedule SDR 35
Fitting Side A Gender
Male
Fitting Side A Type
Spigot

Description

Drain Grate, PVC, Schedule SDR 35, 4 in, Male, Spigot, 4 in, Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.