Zoro Homepage

PVC-Dwv 45 deg Elbow 4 in.

  • Mfr # 2034247

  • Zoro # G210665942


product price: $30.15
/ea

Key Features

Connection Size
4 in
Pipe Schedule
40
Fitting Style
45 Degrees
Pipe Fitting Material
PVC
Pipe Fitting Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2034247
Zoro #
G210665942
UPC #
611942034048
Country of Origin
China

Dimensions

Connection Size
4 in
Pipe Fitting Diameter
4 in

Details

Pipe Schedule
40
Fitting Style
45 Degrees
Pipe Fitting Material
PVC
Temp. Range
32 to 140°F
Color
White
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.