Zoro Homepage

PVC-Dwv Cleanout Adapter 3 in.

  • Mfr # 44657

  • Zoro # G210609458


product price: $30.15
/ea

Key Features

Fitting Schedule/Class
40
Connection Size
3 in; 3 in
Pipe Fitting Diameter
3 in
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311, NSF STANDARD 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44657
Zoro #
G210609458
UPC #
611942032358
Country of Origin
China

Dimensions

Connection Size
3 in; 3 in
Pipe Fitting Diameter
3 in

Details

Fitting Schedule/Class
40
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311, NSF STANDARD 14
Color
White
Pipe Fitting Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.