Zoro Homepage

PVC-Dwv Coupling 3 in. Bulk

  • Mfr # 42610

  • Zoro # G710744024


product price: $17.49
/ea

Key Features

Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
30
Connection Size
3 in; 3 in
Color
WHITE
Application
Drain, Waste and Vent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42610
Zoro #
G710744024
UPC #
611942037223
Country of Origin
China

Dimensions

Connection Size
3 in; 3 in

Details

Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
30
Color
WHITE
Application
Drain, Waste and Vent
Standards
ASTM D 1784, ASTM D 2949, NSF STANDARD 14
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.