Zoro Homepage

PVC-DWV Double Sanitary Tee 1.5 in. Hub

  • Mfr # 4002879

  • Zoro # G810547594


product price: $25.95
/ea

Key Features

Fitting Schedule/Class
40
Connection Size
1-1/2 in; 1-1/2 in; 1-1/2 in; 1 1/2 in
Temp. Range
32 to 140°F
Pipe Fitting Diameter
1-1/2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002879
Zoro #
G810547594
UPC #
611942035090
Country of Origin
China

Dimensions

Connection Size
1-1/2 in; 1-1/2 in; 1-1/2 in; 1 1/2 in
Pipe Fitting Diameter
1-1/2 in

Details

Fitting Schedule/Class
40
Temp. Range
32 to 140°F
Color
White
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311, NSF STANDARD 14
Pipe Fitting Material
PVC

Description

PVC fittings are for drain, waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting, and can be installed with solvent cementing, threading, flanging, and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.