Zoro Homepage

PVC-DWV Male Adapter 1.25 in.

  • Mfr # 43259

  • Zoro # G010664466


product price: $17.79
/ea

Key Features

Fitting Schedule/Class
40
Connection Size
1-1/4 in; 1-1/4 in
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311, NSF STANDARD 14
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43259
Zoro #
G010664466
UPC #
611942032853
Country of Origin
China

Dimensions

Connection Size
1-1/4 in; 1-1/4 in
Pipe Fitting Diameter
1-1/4 in

Details

Fitting Schedule/Class
40
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311, NSF STANDARD 14
Color
White
Temp. Range
32 to 140°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.