Zoro Homepage
This item is Discontinued.
Charlotte Pipe And Foundry PVC Elbow, 45 Degrees, Hub, 4" Pipe Size 1WJJ5

PVC Elbow, 45 Degrees, Hub, 4" Pipe Size (Discontinued)

  • Mfr # 1WJJ5
  • Zoro # G2805537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJJ5
Zoro #
G2805537
UPC #
012871033186
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
4"

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
PVC
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule SDR 35
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Item
Elbow, 45 Degrees
Standards
Cell Class 12454, ASTM D3034, D2729, D1784
Specific Pipe Fitting Shape
45 Degrees Elbow
Max. Temp.
140 Degrees F
Pipe Fitting Connection Type
Hub
Color
White
Pipe Fitting Schedule/Class
Schedule SDR 35
Fittings Sub-Category
Elbows
Schedule
SDR 35

Description

45 Degrees Elbow, PVC, SDR 35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.