Zoro Homepage
This item is Discontinued.
Charlotte Pipe And Foundry PVC Hex Head Plug, MNPT, 1" Pipe Size 450-010

PVC Hex Head Plug, MNPT, 1" Pipe Size (Discontinued)

  • Mfr # 450-010
  • Zoro # G1102421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-010
Zoro #
G1102421
UPC #
054211143186
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Outside Diameter
1 in
Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
PVC
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
270 psi at 73 Degrees F
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Plastic
Item
Hex Head Plug
Color
White
Fittings Sub-Category
Plugs
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Hex Head Plug
Pipe Fitting Connection Type
MNPT
Application
Non-Potable Water
Schedule
Schedule 40
Plug Drive Style
Hex
Maximum Operating Pressure
270 psi at 73 Degrees F

Description

Hex Head Plug, 1 in Nominal Pipe Size, PVC, Schedule 40, NPT, 1 in Outside Diameter, 270 psi at 73 Degrees F Maximum Operating Pressure, Plug Drive Style Hex, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.