PVC021000600 Couple 0.5 in. SXS Schedule 40, 25PK

  • Mfr # 43104

  • Zoro # G810567271


product price:  $28.19
/pk 25, $1.13/ea

Key Features

Fitting Schedule/Class
40
Connection Size
1/2 in; 1/2 in
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2466, CSA Listed, NSF STANDARD 14, NSF STANDARD 61
Pipe Fitting Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43104
Zoro #
G810567271
UPC #
611942037599
Country of Origin
China

Dimensions

Connection Size
1/2 in; 1/2 in
Pipe Fitting Diameter
1/2 in

Details

Fitting Schedule/Class
40
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2466, CSA Listed, NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 to 140°F
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.