
PVC021040600HA 0.5 x 0.75 in. SXFPT Adapter
Mfr # 4169041
Zoro # G710635605
product price: $25.69
/eaKey Features
Fitting Schedule/Class
40
Connection Size
1/2 in; 3/4 in
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4169041
Zoro #
G710635605
UPC #
611942105762
Country of Origin
China
Dimensions
Connection Size
1/2 in; 3/4 in
Details
Fitting Schedule/Class
40
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Color
White
Pipe Fitting Material
PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.