Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
Create Account
PVC021073600 3 x 2 in. Schedule 40 PVC Reducer Bushing
- Mfr # 4022166
- Zoro # G710546888
product price:Â
$
62.85
/ea
Key Features
Fitting Schedule/Class
40
Connection Size
3 in; 2 in
Color
White
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 Degrees to 140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4022166
- Zoro #
- G710546888
- UPC #
- 611942094288
- Country of Origin
- China
- Fitting Schedule/Class
- 40
- Color
- White
- Standards
- ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
- Temp. Range
- 32 Degrees to 140 Degrees F
- Pipe Fitting Material
- PVC
Dimensions
- Connection Size
- 3 in; 2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.