
PVC021074400 4 x 3 in. Schedule 40 PVC Reducer Bushing
Mfr # 4006904
Zoro # G410609104
product price: $32.15
/eaKey Features
Connection Size
4 in; 3 in
Color
White
Temp. Range
32 to 140°F
Pipe Schedule
40
Pipe Fitting Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4006904
Zoro #
G410609104
UPC #
611942094301
Country of Origin
China
Dimensions
Connection Size
4 in; 3 in
Details
Color
White
Temp. Range
32 to 140°F
Pipe Schedule
40
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.