PVC021091000 Schedule 40 PVC SLI Mpt Adapter, 25PK

  • Mfr # 8339640

  • Zoro # G810635499


product price: $36.29
/pk 25, $1.45/ea

Key Features

Fitting Schedule/Class
40
Connection Size
1 in; 1 in
Temp. Range
32 to 140°F
Color
White
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8339640
Zoro #
G810635499
UPC #
611942038350
Country of Origin
China

Dimensions

Connection Size
1 in; 1 in
Pipe Fitting Diameter
1 in

Details

Fitting Schedule/Class
40
Temp. Range
32 to 140°F
Color
White
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Pipe Fitting Material
PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.