Zoro Homepage

PVC021091800 SCH 40 3 in. SXMPT Adapter

  • Mfr # 4006821

  • Zoro # G610546728


product price: $20.39
/ea

Key Features

Connection Size
3 in
Pipe Fitting Diameter
3 in
Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006821
Zoro #
G610546728
UPC #
611942038398
Country of Origin
China

Dimensions

Connection Size
3 in
Pipe Fitting Diameter
3 in

Details

Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Color
White
Pipe Fitting Material
PVC
Temp. Range
32 to 140°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.